Shop All Automotive Soaps
Zep
55 Gal. Liquid Truck and Trailer Wash Drum, Clear, Liquid
Mfr # 78685
Zoro # G5538449
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,041.99
Free 30-Day Returns
Key Features
- Container Size 55 Gal.
- Container Type Drum
- Color Clear
- Type Liquid
- For Use With Delivery Trucks, Vans, Tractors, and Truck Cabs, Oil/Water Separation Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 78685
- Zoro # G5538449
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 55 Gal. |
Details
Item | Liquid Truck and Trailer Wash |
Container Type | Drum |
Color | Clear |
Type | Liquid |
For Use With | Delivery Trucks, Vans, Tractors, and Truck Cabs, Oil/Water Separation Systems |
pH | 12.6 to 13.6 pH |
Contains | Chelants, Surfactants |
Appearance | Liquid |
Removes | Soil |
Standards | VOC Compliant |
VOC Content Weight Percentage | 0.2 % |
Biodegradable | Biodegradable |
Specific Gravity | 1.05 |
Use Location | Exterior |
Butyl-Free | Butyl-Free |
Base Type | Water |
Features | Can be applied with High or Low Pressure, in Hot or Cold Water, Can be Diluted with 25 Parts Water for Heavy-Duty Cleaning and up to 100 Parts Water for Light-Duty Cleaning, Contains no Phosphates, Caustics, Acids or Solvents and promotes easy Separation of Oil and Grease from Discharge Water, Requires no Chemical Additives or pH Adjustments to Split Oil Out, Synthetic, Biodegradable Detergents Rinse freely and completely to help Eliminate Streaking |
Product Form | Liquid |
Minimum pH Level | 12.6 |
Fragrance | Mild |
Maximum pH Level | 13.6 |
Cleaner Type | Truck & Trailer Wash |
Series | Split Vehicle Wash |
Description
Truck and Trailer Wash, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0.2 Percent, Standards VOC Compliant, Minimum pH Level 12.6, Maximum pH Level 13.6, Removes Soil
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CATERPILLAR 1097289 Hydraulic Filter Replacement (MF0575986)
- GATES Tri-Power Belts, BX55 (BX55)
- WIX FILTERS Fuel Filter #Wix 33536 (33536)
- KATS Diesel Engine Heater, for Cummins L10 (30106)
- ZEP 5 Gal. Touchless Foaming Car & Truck Detergent Pail, Clear, - (1041568)
- ZEP 1 Gal. Brushless Truck and Trailer Wash Bottle, Light Amber, Liquid (37624)
- ZEP 100 lb. Vehicle Wash Drum, Pink, Powder (M96640)
- ZEP 15 Oz. Adhesive/Bug/Tar Remover Bottle, Clear, Aerosol (L93321)
- ZEP 55 Gal. Foaming Vehicle Shampoo Drum, Blue, Concentrated and High Foaming (1041626)
- ZEP 55 Gal. Asphalt Non-foaming Release Agent Drum, Opaque White, Liquid (108285)
- PLASTI DIP 14.5 Oz Yellow (11602-6)
- Zep Automotive Soaps