Shop All Hand Soap Dispenser Refills
Zep
55 gal Liquid Hand Cleaner Drum
Mfr # 99685
Zoro # G6542142
product price: $658.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- Formula Benzalkonium Chloride
- Hygiene Series None
- Requires Dispenser Yes
- Packaging Type Drum
- Application Hand Cleansing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 99685
- Zoro # G6542142
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Formula | Benzalkonium Chloride |
Hygiene Series | None |
Item | Hand Cleaner |
Requires Dispenser | Yes |
Packaging Type | Drum |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Antimicrobial |
Fragrance | Fragrance Free |
Color | Amber |
Standards | FDA |
Container Type | Drum |
Series | 0996 |
Form | Liquid |
Includes Grit | No |
Product Type | Hand Cleaner |
Removes | Germs, Grease, Grime |
NSF Rating | E2 |
Description
Hand Cleaner, Color Amber, Form Liquid, Product Type Hand Cleaner, Series 0996, Container Size 55 gal, Container Type Drum, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E2, Removes Germs, Grease, Grime, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS Berry Plastics 620068 200 Count; 55 Gallon; Natural High Density HDPE Can Liner (266475)
- ARM & HAMMER A&H Super Washing Soda (03020)
- WINDSOR VAC MOTOR - PD 24V 2STG 5.7 - VMAX CLASSIC (4.035-420.0)
- M-1 Advanced Mildewcide 4.95 lb (78964M)
- ZEP 1 gal. Liquid Hand Cleaner Jug (329124)
- ZEP 20 gal Liquid Hand Soap Drum (91450)
- ZEP 1 gal Personal Soaps Bottle, 4 PK (332124)
- ZEP 1,200 mL Liquid Hand Cleaner Jug (99617)
- ZEP Reach Hand Cleaner, Green (ZPE92524)
- ZEP Cherry Bomb Hand Cleaner, Cherry Scent, 1 gal Bottle (95124)
- GOJO 2000 ml Liquid Hand Cleaner Refill Dispenser Refill (7282-04)
- Zep Hand Soap Dispenser Refills