Shop All Automotive Soaps
Zep
55 Gal. Cleaner/Degreaser Detergent Drum, Colorless, Liquid
Mfr # 65685
Zoro # G5516889
product price: $1,161.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Key Features
- Container Size 55 Gal.
- Container Type Drum
- Color Colorless
- Type Liquid
- Removes Grease, Grime, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 65685
- Zoro # G5516889
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 55 Gal. |
Details
Item | Cleaner/Degreaser Detergent |
Container Type | Drum |
Color | Colorless |
Type | Liquid |
Removes | Grease, Grime, Oil |
Appearance | Liquid |
pH | 12.5 to 13.5 pH |
For Use With | Airport Terminal Services, Equipment Rental & Leasing Services, Plumbing, Heating & Building Contractors, Highway Paving Contractors, Air Conditioning Service |
Contains | Caustics, Detergents |
Standards | VOC Compliant |
Compatible Surface Material | Metal, Plastic |
Fragrance | Detergent |
Cleaner Type | Truck & Trailer Wash |
Features | Detergent and Soils Rinse quickly and thoroughly from Surfaces, Formulated to effectively Remove Tough Soils from Industrial Equipment, Structures, Construction Equipment and Engines, Formulated with Ingredients that Reduce the Risk of Scale Build-Up in Water Lines, Heating Coils of Pressure Washers and Steam Cleaners, Quickly releases its Bond on Oil and Grease to promote Rapid and Effective Separation from Water in Waste Streams, Requires no Chemical Additives or pH Adjustments to Split Oil Out |
Product Form | Liquid |
Butyl-Free | Butyl-Free |
Base Type | Water |
Series | Split Equipment Cleaner |
Maximum pH Level | 13.2 |
Minimum pH Level | 12.2 |
VOC Content Weight Percentage | 0.5 % |
Specific Gravity | 1.07 |
Use Location | Exterior, Interior |
Description
Cleaner/Degreaser Detergent, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Interior, Compatible Surface Material Metal, Plastic, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0.5 Percent, Standards VOC Compliant, Minimum pH Level 12.2, Maximum pH Level 13.2, Removes Grease, Grime, Oil
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0090MA20BN Replacement/Interchange Spin-On Filter (MF0058051)
- JOHNSON PUMP Johnson Pump 28572 Replacement Cartridge for 750 GPH Bilge Pump - Model No. 32702 (28572)
- JOST SPRING, TENSION JAW, FIFTH WHEEL LOCK, SPHERICAL MOUNTING (SK847)
- DISCO Blk Short Extruded U Nuts 5/16"-18 P/R .010-.165" PK25 (1835PK)
- ZEP Truck And Trailer Wash, Pail, 5 gal Concentrate, Liquid, Mild (1041566)
- ZEP 55 Gal. Concentrated Car Wash Drum, Translucent Pink, Liquid (38285)
- ZEP 1 Gal. Brushless Truck and Trailer Wash Bottle, Light Amber, Liquid (37624)
- ZEP Vehicle Wash, Drum, Amber, 20 gal., Liquid (J53350)
- ZEP Concrete Remover, Liquid, Pail (165635)
- ZEP 35 lb. Heavy-Duty Powdered Car and Truck Wash Pail, Pink, Formula 965 (51733)
- MAG 1 12/18 Oz. All Purpose Glass Cleaner Bottle (419)
- Zep Automotive Soaps