Zep

55 Gal. Asphalt Release Agent(R-6690) Drum, Light Blue, Liquid


product price: $1,488.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Container Size 55 Gal.
  • Container Type Drum
  • Color Light Blue
  • Type Liquid
  • For Use With Slip Coating on Floor, Walls, and Tailgate of Asphalt Trucks and Equipment to Prevent Adhesion of Asphalt, Building Contractors Equipment Rental & Leasing Highway Paving Contractors
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 55 Gal.

Description

Asphalt Release Agent, Cleaner Type Concrete Removers, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Compatible Surface Material Metal, Plastic, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Blue, Clear, VOC Content Weight Percentage 0.05 Percent, Standards OSHA Compliant, Minimum pH Level 8, Maximum pH Level 10.5, Removes Asphalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.