Shop All Automotive Soaps
Zep
55 Gal. Asphalt Non-foaming Release Agent Drum, Opaque White, Liquid
Mfr # 108285
Zoro # G5519363
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$2,717.99
Free 30-Day Returns
Key Features
- Container Size 55 Gal.
- Container Type Drum
- Color Opaque White
- Type Liquid
- For Use With Slip Coating on Floor, Walls, and Tailgate of Asphalt Trucks and Equipment to Prevent Adhesion of Asphalt, Building Contractors Equipment Rental & Leasing Highway Paving Contractors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 108285
- Zoro # G5519363
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 55 Gal. |
Details
Item | Asphalt Non-foaming Release Agent |
Container Type | Drum |
Color | Opaque White |
Type | Liquid |
For Use With | Slip Coating on Floor, Walls, and Tailgate of Asphalt Trucks and Equipment to Prevent Adhesion of Asphalt, Building Contractors Equipment Rental & Leasing Highway Paving Contractors |
Removes | Asphalt |
Contains | Organic Oils |
Appearance | Liquid |
Standards | OSHA Compliant |
Series | Aphalt Release Agent - Freeze Free |
Use Location | Exterior |
VOC Content Weight Percentage | 0 % |
Product Form | Liquid |
Cleaner Type | Concrete Removers |
Butyl-Free | Butyl-Free |
Base Type | Solvent |
Compatible Surface Material | Metal |
Description
Asphalt Release Agent, Cleaner Type Concrete Removers, Base Type Solvent, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Compatible Surface Material Metal, Butyl-Free Butyl-Free, Color Opaque White, VOC Content Weight Percentage 0 Percent, Standards OSHA Compliant, Removes Asphalt, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Aphalt Release Agent - Freeze Free, Sheet Length Not Applicable, Sheet Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTDR 7SI, 70 Amp12 Volt, CW, 1Groove Pulley (8465N)
- NU-CALGON Propylene Glycol, Size 5 gal. (4188-11)
- KATS Ether Injection System, CID 300-499, 24V (34102)
- TURNING POINT PROPELLERS LE1/LE2-1411 Hustler Aluminum-Right-Hand Propeller-14 X 11-3-Blade (21431111)
- ZEP 5 Gal. Concentrated Car Wash Pail, Translucent Pink, Liquid (38235)
- ZEP 5 Gal. Concrete Remover Pail, Clear, Liquid (599435)
- ZEP Vehicle Wash, Drum, Amber, 55 gal., Liquid (F34485)
- ZEP 55 Gal. Concentrated Car Wash Drum, Translucent Pink, Liquid (38285)
- ZEP Truck And Trailer Wash, Pail, 5 gal Concentrate, Liquid, Mild (1041566)
- ZEP Concrete Remover, Liquid, Pail (165635)
- TURTLE WAX 23 Oz. Inside & Out Protectant Bottle, White, Liquid (50655)
- Zep Automotive Soaps