Shop All Hand Soaps
Zep
500 mL Liquid Hand Soap Pump Bottle
Mfr # 95811
Zoro # G5522974
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Emollients, Surfactant
- Fragrance Pleasant
- Size 500 mL
- Application Hand Cleansing
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 95811
- Zoro # G5522974
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 500 mL |
Container Size | 500 mL |
Details
Formula | Emollients, Surfactant |
Fragrance | Pleasant |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing |
Packaging Type | Pump Bottle |
Requires Dispenser | Yes |
Standards | FDA |
Form | Liquid |
Color | White |
Series | 0958 |
Ligature Resistant | No |
Container Type | Pump Bottle |
Features | Imparts a Clean, Soft "feel" to the Hands, Performs as well in Hard as in Soft Water Areas, When Worked onto the Hands, Produces a Thick, Luxurious Lather |
NSF Rating | E4 |
Includes Grit | No |
Number of Pumps Included | 12 |
Removes | Grime |
Product Type | Hand Soap |
Description
Hand Soap, Color White, Form Liquid, Product Type Hand Soap, Series 0958, Container Size 500 mL, Container Type Pump Bottle, Fragrance Pleasant, Hygiene Properties Moisturizing, Formula Emollients, Surfactant, Includes Grit No, Number of Pumps Included 12, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Grime, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (858)
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- ZORO SELECT First Aid Kit Refill, Cardboard, 150 Person (9995-7501)
- FLEMING SUPPLY Automatic Wrist Blood Pressure Monitor with Digital LCD Display Screen, Fast BP, Adjustable Cuff (886648KJG)
- ZEP Cherry Bomb Gel Hand Cleaner, Cherry Scent, 48 oz Pump Bottle, PK4 (ZUCBHC484)
- ZEP Antibacterial Hand Soap, Floral, 16.9 oz Bottle, 12PK (R46101)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (314916)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (338709)
- ZEP Cherry Bomb Gel Hand Cleaner, Cherry Scent, 48 oz Pump Bottle (ZUCBHC484)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (333901)
- DIAL 11 Oz. Spring Water Antibacterial Liquid Hand Soap with Moisturizer (2499184)
- Zep Hand Soaps