Shop All Hand Soaps
Zep
500 mL Liquid Hand Soap Pump Bottle
Mfr # 314916
Zoro # G6541521
product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Benzalkonium Chloride
- Hygiene Series None
- Requires Dispenser No
- Packaging Type Pump Bottle
- Application Hand Cleansing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 314916
- Zoro # G6541521
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 500 mL |
Container Size | 500 mL |
Details
Formula | Benzalkonium Chloride |
Hygiene Series | None |
Requires Dispenser | No |
Packaging Type | Pump Bottle |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Antibacterial, Moisturizing |
Fragrance | Floral |
Item | Hand Soap |
Color | Orange/Red |
Standards | FDA |
Container Type | Pump Bottle |
Form | Liquid |
Features | Maintains pH at Optimum Level |
Series | 3149 |
Product Type | Hand Soap |
Includes Grit | No |
NSF Rating | E4 |
Number of Pumps Included | 12 |
Removes | Germs, Grime, Oil |
Description
Hand Soap, Color Orange/Red, Form Liquid, Product Type Hand Soap, Series 3149, Container Size 500 mL, Container Type Pump Bottle, Fragrance Floral, Hygiene Properties Antibacterial, Moisturizing, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included 12, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Germs, Grime, Oil, Features Maintains pH at Optimum Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN 16 Oz. 3% Hydrogen Peroxide (1000035784)
- FIRST AID ONLY First Aid Tape, PK2 (A501-10)
- LEATHERMAN Medical Shears, Black, 8-18 in. L (832161)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (04-174-026)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (95811)
- ZEP Cherry Bomb Gel Hand Cleaner, Cherry Scent, 48 oz Pump Bottle (ZUCBHC484)
- ZEP 1 qt Liquid Hand Cleaner Squeeze Bottle (323001)
- ZEP Cherry Bomb Hand Clearner, 48oz, PK4 (ZUCBHC48CA4)
- ZEP Cherry Bomb Gel Hand Cleaner, Cherry Scent, 48 oz Pump Bottle, PK4 (ZUCBHC484)
- ZEP 1 qt Liquid Hand Soap Pump Bottle (338501)
- GOJO 1 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2358-02)
- Zep Hand Soaps