Shop All Automotive Soaps
Zep
500 lb. Vehicle Wash Tote, Pink, Powder
Mfr # M96680
Zoro # G6158754
product price: $1,164.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,164.99
Free 30-Day Returns
Key Features
- Container Type Tote
- Color Pink
- Type Powder
- VOC Content 0 %
- For Use With Auto, Bus, Exterior Use Only, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # M96680
- Zoro # G6158754
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 500 lb. |
Details
Item | Vehicle Wash |
Container Type | Tote |
Color | Pink |
Type | Powder |
VOC Content | 0 % |
For Use With | Auto, Bus, Exterior Use Only, Truck |
Removes | Grease, Oil, Soil |
Appearance | Powder |
Contains | 4-Nonylphenol Branched, Ethoxylated, Disodium Metasilicate, Sodium Carbonate, Sodium Dodecylbenzenesulfonate, Sodium Hydrogencarbonate, Tetrasodium Pyrophosphate |
pH | 10.0 to 13.0 pH |
Maximum pH Level | 13 |
Use Location | Exterior |
Fragrance | Pleasant |
VOC Content Weight Percentage | 0 % |
Butyl-Free | Butyl-Free |
Features | Dilutable for More Economical Use, Provides excellent Brush Lubrication to Reduce Wear and Scratching, Generates plenty of Stable Suds and works in Hard or Soft Water |
Series | Z-Maxx Powder Detergent |
Cleaner Type | Touchless Vehicle Cleaners |
Base Type | Water |
Product Form | Powder |
Standards | VOC Compliant |
Minimum pH Level | 10 |
Biodegradable | Biodegradable |
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Powder, Container Type Drum, Container Size 500 lb, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, Red, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Minimum pH Level 10, Maximum pH Level 13, Removes Grease, Oil, Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-15/16 x 13-7/8 in. (PA2522)
- MAXXIMA Clearance Light, LED, Amber, 2-1/2 In Dia (M16280YCL)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 15 A (CBF-15)
- CURT Trailer Hitch, 2" Receiver, Class 4,14055 (14055)
- ZEP Vehicle Wash, Bucket, Yellow, 5 gal., Liquid (108235)
- ZEP 5 Gal. Vehicle Wash & Wax Pail, Pink, Wash and Shine (1041582)
- ZEP 100 lb. Powdered Vehicle Wash Drum, Red, Powder (278740)
- ZEP 18 Oz. Foaming Vinyl Cleaner Bottle, Clear, Aerosol (23401)
- ZEP 1 Gal. Concentrated Car Wash Bottle, Translucent Pink, Liquid (38224)
- ZEP Vehicle Wash, Bucket, Red, 35 lb., Powder (278733)
- AMAZING GOOP 5oz Orange hand cleaner (115CI)
- Zep Automotive Soaps