Shop All Automotive Soaps
This Product is Discontinued
Zep
5 gal Truck And Trailer Wash Concentrate Pail, Light Amber, Concentrated (Discontinued)
Mfr # 1045892
Zoro # G4883121
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Size 5 gal
- Container Type Pail
- Color Light Amber
- Type Concentrated
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1045892
- Zoro # G4883121
- UPC # 723783208493
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 gal |
Details
Item | Truck And Trailer Wash Concentrate |
Container Type | Pail |
Color | Light Amber |
Type | Concentrated |
Appearance | Liquid |
For Use With | Car, Truck and Bus Washes |
pH | 12.5 to 15.5 |
Removes | Road Film and Bug Residues |
Description
Truck And Trailer Wash Concentrate, Container Type Pail, Container Size 5 gal, Color Light Amber, Removes Road Film and Bug Residues
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.