Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Zep
5 gal. Floor Cleaner Pail (Discontinued)
Mfr # 1041546
Zoro # G0636657
This Product is Discontinued
Key Features
- Size 5 gal
- Color Purple
- Fragrance Pleasant
- Container Type Bucket
- Recommended Dilution 1:10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041546
- Zoro # G0636657
- UPC # 690858703033
- Country of Origin Unknown
- Category Floor Cleaners and Maintainers
Dimensions
Size | 5 gal |
Details
Item | Floor Cleaner |
Color | Purple |
Fragrance | Pleasant |
Container Type | Bucket |
Recommended Dilution | 1:10 |
RTU Yield per Container | 11 gal |
VOC Content | 3.98% |
pH Range | 12.5 to 13 |
Cleaner Form | Liquid |
pH Level | 13 |
For Floor Type | Ceramic |
Maximum RTU Yield per Container | 11 gal |
pH Value | Alkaline |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Ceramic, pH Level 13, pH Value Alkaline, Concentrated, Recommended Dilution 1:10, Standards DSL, EPCRA, TSCA, Color Purple, Fragrance Pleasant, Maximum RTU Yield per Container 11 gal, VOC Content 4 Percent, Primary Chemical Alcohol
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.