Shop All Automotive Soaps
Zep
5 Gal. Car and Truck Washing Pail, Clear, Liquid
Mfr # 804235
Zoro # G1616481
product price: $113.99
/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns
$227.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 5 Gal.
- Container Type Pail
- Color Clear
- Type Liquid
- pH 12.5 to 13.0 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 804235
- Zoro # G1616481
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 Gal. |
Details
Item | Car and Truck Washing |
Container Type | Pail |
Color | Clear |
Type | Liquid |
pH | 12.5 to 13.0 pH |
Standards | VOC Compliant |
Appearance | Liquid |
For Use With | Car Washes, Passenger Car Rental Leasing, Truck Washes, New & Used Car Dealers, Truck Rental & Leasing |
Series | Car & Truck Touch Free |
Fragrance | Mild |
Contains | Surfactants, Water |
Removes | Bugs, Road Film |
Specific Gravity | 1.05 |
Features | Contains no Phosphates, Caustics or Acids, Medium Foam allows for Complete Coverage and excellent Cling Time to Vehicle Surfaces, Penetrates and Loosens Road Film and Bug Residues without Scrubbing, Synthetic Detergents Rinse Entirely and Freely to Aid in the Elimination of Streaking |
Compatible Surface Material | Metal, Plastic |
Maximum pH Level | 13.21 |
Minimum pH Level | 12.5 |
VOC Content Weight Percentage | 0.2 % |
Butyl-Free | Contains Butyl |
Product Form | Liquid |
Use Location | Exterior |
Cleaner Type | Truck & Trailer Wash |
Base Type | Water |
Description
Car/Truck Wash Detergent, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Compatible Surface Material Metal, Plastic, Butyl-Free Contains Butyl, Color Clear, VOC Content Weight Percentage 0.2 Percent, Standards VOC Compliant, Minimum pH Level 12.5, Maximum pH Level 13.21, Removes Bugs, Road Film
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORAD Radiator Cap, Cam-On, 13 psi, Metal (T13)
- ECCO SAFETY GROUP LED BEACON: PULSE II, 12-48VDC, PULSE8 FLASH, 7IN, AMBER (7970A)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (30” in x 20’ ft Roll) (425-311)
- OTC STEERING PIVOT PIN REMOVER (OTC7889)
- ZEP Vehicle Wash, Bucket, Clear, 5 gal., Liquid (105635)
- ZEP 5 Gal. Concrete Remover Pail, Clear, Liquid (599435)
- ZEP 55 Gal. Car and Truck Wash Drum, Blue, Liquid (35685)
- ZEP 100 lb. Powdered Vehicle Wash Drum, Red, Powder (278740)
- ZEP 55 Gal. Liquid Truck and Trailer Wash Drum, Clear, Liquid (78685)
- ZEP Vehicle Wash, Bucket, White, 5 gal., Liquid (56935)
- ZEP Concrete Remover, Liquid, Drum (599485)
- Zep Automotive Soaps