Shop All Hand Soap Dispenser Refills
Zep
40 lb Powder Hand Soap Drum
Mfr # 95733
Zoro # G5520603
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Felspar, Sodium Borate
- Fragrance Pleasant
- Size 40 lb
- Application Hand Cleansing
- Hygiene Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 95733
- Zoro # G5520603
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 40 lb |
Container Size | 40 lb |
Details
Formula | Felspar, Sodium Borate |
Fragrance | Pleasant |
Item | Hand Cleaner |
Application | Hand Cleansing |
Hygiene Form | Powder |
Hygiene Properties | None |
Packaging Type | Drum |
Requires Dispenser | Yes |
Ligature Resistant | No |
Form | Powder |
Color | White |
Features | Built-In Water Softener Increases the Efficiency of the Product in Hard Water Areas, Leaves no Film or Scum in Hot or Cold, Hard or Soft Water |
Series | 0957 |
Standards | FDA |
Container Type | Drum |
Product Type | Hand Cleaner |
NSF Rating | E4 |
Removes | Grease, Grime |
Includes Grit | Yes |
Description
Hand Cleaner, Color White, Form Powder, Product Type Hand Cleaner, Series 0957, Container Size 40 lb, Container Type Drum, Fragrance Pleasant, Hygiene Properties None, Formula Felspar, Sodium Borate, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Grease, Grime, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB 4-3/4 in. W Wood Handle Hand and Nail Brush (08327)
- LIBMAN 24 in Sweep Face Push Broom, Gray, 60 in L Handle (1293G)
- WYPALL Microfiber Cleaning Cloth, Blue, 24PK (83620CT)
- GREASED LIGHTNING Lemon Scent Cleaner and Degreaser 32 oz Liquid (17569248591)
- ZEP 1 gal. Liquid Hand Cleaner Squeeze Bottle (323024)
- ZEP 1 gal. Liquid Hand Cleaner Jug, 4 PK (309424)
- ZEP 1 gal Liquid Hand Cleaner Jug (315324)
- ZEP 1 gal. Liquid Hand Cleaner Jug (308524)
- ZEP Shell Shock Heavy Duty Soy-Based Hand Cleaner, Cinnamon, 1 gal Bottle (318524)
- ZEP 1 gal Liquid Hand Soap Jug (92024)
- DIAL 1,000 mL Personal Soaps Refill, 3 PK (16722)
- Zep Hand Soap Dispenser Refills