Shop All Mold & Mildew Removers
Zep
32 oz. Trigger Spray Bottle, 12 PK
Mfr # ZUMILDEW32
Zoro # G7728233
product price: $48.95
/pk 12, $4.08/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz.
- Container Type Trigger Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUMILDEW32
- Zoro # G7728233
- UPC # 10021709009542
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 32 oz. |
Details
Container Type | Trigger Spray Bottle |
Description
Zep Commercial® Mold Stain and Mildew Stain Remover, 32 oz Spray Bottle, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz, PK12 (032500-12ESSN)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5262-02)
- BUFFALO Colored T-Shirt No. 10 Bag (10083PB)
- BRADY Sorbents, 44 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP200)
- ZEP Liquid 1 qt. Mildew Stain Remover, Plastic Pail, 12 PK (147201)
- ZEP Liquid 1 gal Can, 4 PK (ZUMILDEW128)
- ZEP Liquid 32 oz Spray Bottle (ZUMILDEW32EA)
- ZEP 1 gal. Mold and Mildew Stain Remover, Jug, 4 PK (ZUMILDEW128)
- ZEP Liquid 1 gal Bottle (ZUMILDEW128E)
- ZEP Mold and Mildew Stain Remover 1 qt (ZUMILDEW32)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER GALLON, 4PK (RMR86G-4pk)
- Zep Mold & Mildew Removers