Shop All Windshield Washer Fluid
Zep
20 oz Windshield De-Icer Aerosol can, 12 PK
Mfr # 17601
Zoro # G5069817
product price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer Fluid Sub-Category Pre-Mixed Ready to Use
- Sub-Category Windshield Washer Fluid
- Application Remove Frost and Ice from Auto and Truck Windshields and Headlights, as well as Office, Store and Home Windows
- Size 20 oz
- Boiling Point (F) 177 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 17601
- Zoro # G5069817
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 20 oz |
Container Size | 16 fl oz |
Details
Washer Fluid Sub-Category | Pre-Mixed Ready to Use |
Sub-Category | Windshield Washer Fluid |
Application | Remove Frost and Ice from Auto and Truck Windshields and Headlights, as well as Office, Store and Home Windows |
Boiling Point (F) | 177 Degrees F |
Dilution Ratio | Ready to Use |
Container Type | Aerosol Spray Can |
For Use With | Automobiles |
Color | Clear |
Item | Windshield De-Icer |
Washer Fluid Type | All Season |
Freezing Point (F) | -28 Degrees F |
Standards | CERCLA, EPCRA, SARA 302, SARA 304, SARA 311/312, SARA 313, TSCA |
Product Type | Windshield Treatment |
Product Form | Liquid |
Features | Harmless to Automotive Finishes, Chrome, Paint, Vinyl and Rubber, Ice Melt Leaves no Smeary Residue on Wiper Blades, Ice Melt Works Quickly and Effectively, Ready-to-Use Aerosol Form Makes Ice Melt Easy to Use |
Recommended Dilution | Ready to Use |
Freezing Point | -35 Degrees F |
Series | Ice Melt |
Description
Windshield De-Icer, Product Type Windshield Treatment, Series Ice Melt, Container Size 16 fl oz, Container Type Aerosol Spray Can, Product Form Liquid, Color Clear, Freezing Point -35 Degrees F, Properties Standard, Recommended Dilution Ready to Use, Features Harmless to Automotive Finishes, Chrome, Paint, Vinyl and Rubber, Ice Melt Leaves no Smeary Residue on Wiper Blades, Ice Melt Works Quickly and Effectively, Ready-to-Use Aerosol Form Makes Ice Melt Easy to Use
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Kit, O-Ring; ISO Remote Coupler 3" x3" x2" (A-RE206776)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 48", Fuel Treatment (6-048-1-X)
- DIEHARD Dhrd 2/6/10/50 Bchrgr Ca (71323)
- ZEP 55 gal Windshield Washer Drum (062985)
- ZEP 5 gal. Windshield Washer Fluid Pail (062935)
- CLEAR VISION 55 gal Windshield Washer Drum (ACV55G39205)
- 303 PRODUCTS 1 Tablet Windshield Washer Tube, 25 PK (230395)
- TOTAL SOLUTIONS Automotive Cleaner 12 PK (1195003)
- J-B WELD Windshield and Glass Sealant Windshield Saver Paste 0.75 oz (2100)
- SPRAYWAY 20 oz Windshield De-Icer Can (SW758)
- Zep Windshield Washer Fluid