Shop All Automotive Soaps
This Product is Discontinued
Zep
20 oz. Choke and Carb Cleaner Aerosol Can, Colorless (Discontinued)
Mfr # 1045786
Zoro # G1574212
This Product is Discontinued
Key Features
- Container Size 20 oz.
- Container Type Aerosol Can
- Color Colorless
- Net Weight 20 oz
- Chlorinated/Non Chlorinated Non Chlorinated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1045786
- Zoro # G1574212
- UPC # 690858719300
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 20 oz. |
Cleaner Container Size | 20 oz |
Details
Item | Choke and Carb Cleaner |
Container Type | Aerosol Can |
Color | Colorless |
Net Weight | 20 oz |
Chlorinated/Non Chlorinated | Non Chlorinated |
Contains | Aromatic hydrocarbons |
Flammable/Non Flammable | Non Flammable |
Specific Gravity | 0.814 |
Appearance | Aerosol |
For Use With | Carburetors, Chokes and their Components |
Cleaner Container Type | Aerosol Can |
Boiling Point | 269.6 Degrees F |
Removes | Carbon Build-Up |
Automotive Cleaner Item | Carburetor Cleaner |
Description
Choke and Carb Cleaner, Container Type Aerosol Can, Container Size 20 oz., Net Weight 20 oz, Boiling Point 269.6 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Equipment/Machinery, Fleet/Vehicle, Parts Washing, Color Colorless, Removes Carbon Build-Up, Specific Gravity 0.814
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.