Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Zep
20 gal Liquid Hand Soap Drum (Discontinued)
Mfr # 92450
Zoro # G5521662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Moisturizers
- Fragrance Pleasant
- Size 20 gal
- Application Skin Care
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 92450
- Zoro # G5521662
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 20 gal |
Details
Formula | Moisturizers |
Fragrance | Pleasant |
Item | Hand Soap |
Application | Skin Care |
Hygiene Form | Liquid |
Hygiene Properties | None |
Packaging Type | Drum |
Requires Dispenser | No |
Form | Liquid |
Color | Orange |
Ligature Resistant | No |
Description
Hand Soap, Color Orange, Form Liquid, Fragrance Pleasant, Hygiene Properties None, Requires Dispenser No, Application General Skin Cleansing, Ligature Resistant No, Individually Wrapped Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.