Shop All Hand Soap Dispenser Refills
Zep
20 gal Liquid Hand Soap Drum
Mfr # 91450
Zoro # G5521197
product price: $424.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$424.99
Free 30-Day Returns
Key Features
- Formula Surfactant
- Fragrance Floral
- Size 20 gal
- Application Skin Care
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 91450
- Zoro # G5521197
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 20 gal |
Details
Formula | Surfactant |
Fragrance | Floral |
Item | Hand Soap |
Application | Skin Care |
Hygiene Form | Liquid |
Hygiene Properties | None |
Packaging Type | Drum |
Requires Dispenser | No |
Form | Liquid |
Color | Pink |
Standards | FDA |
Ligature Resistant | No |
Product Type | Hand Soap |
NSF Rating | E4 |
Removes | Grime |
Includes Grit | No |
Description
Hand Soap, Color Pink, Form Liquid, Product Type Hand Soap, Series 0914, Container Size 20 gal, Container Type Drum, Fragrance Floral, Hygiene Properties None, Formula Surfactant, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards FDA, Application General Skin Cleansing, NSF Rating E4, Removes Grime, Ligature Resistant No, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS Outlaw/ProTeam QuarterVac/Sandia/Sanitaire, 10PK (GK-Q-VAC-P)
- MISTY Freshener, Handheld, Lemon Peel, 20 oz, PK12 (1001842)
- PURELL Hand Sanitizer, Green Certified, Gel, 1200mL LTX-12 Refill, PK2 (1903-02)
- UNISAN 1.25 in Cut-End Wet Mop, White, Cotton, PK12, UNS 732C (UNS 732C)
- ZEP 1 gal Liquid Hand Cleaner Jug (315324)
- ZEP 500 mL Liquid Hand Soap Pump Bottle, 12 PK (339001)
- ZEP 1 gal Liquid Hand Soap Pump Bottle, 4 PK (95824)
- ZEP Hand Cleaner, TKO, 1 Gal, Jug, R548 Series, Includes Grit, Lemon Fragrance, 4 Pack (R54824)
- ZEP 1 gal. Liquid Hand Cleaner Squeeze Bottle (092524)
- ZEP 1 gal (3.8 L) TKO Hand Cleaner 4 PK (ZPER54824CT)
- PURELL 77.8 fl oz (2.3 L) 2.3L Refill Professional Refreshing Foam Soap 4 PK (GOJ851604CT)
- Zep Hand Soap Dispenser Refills