Shop All Hand Soap Dispenser Refills
Zep
20 gal Liquid Hand Cleaner Drum
Mfr # 95150
Zoro # G6524091
product price: $418.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Formula Emollients, Solvent
- Hygiene Series None
- Requires Dispenser No
- Packaging Type Drum
- Application Hand Cleansing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 95150
- Zoro # G6524091
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 20 gal |
Container Size | 20 gal |
Details
Formula | Emollients, Solvent |
Hygiene Series | None |
Requires Dispenser | No |
Item | Hand Cleaner |
Packaging Type | Drum |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing |
Fragrance | Cherry |
Color | Red |
Standards | FDA |
Series | 0951 |
Container Type | Drum |
Form | Liquid |
Product Type | Hand Cleaner |
NSF Rating | E4 |
Removes | Adhesives, Asphalt, Grease, Grime, Ink, Paint, Resin, Tar |
Includes Grit | Yes |
Description
Hand Cleaner, Color Red, Form Liquid, Product Type Hand Cleaner, Series 0951, Container Size 20 gal, Container Type Drum, Fragrance Cherry, Hygiene Properties Moisturizing, Formula Emollients, Solvent, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Adhesives, Asphalt, Grease, Grime, Ink, Paint, Resin, Tar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Mercury Cleanup Wipers 10 wipers/package 9" L x 8.5" W, 10PK (WIP1404)
- ITOUCHLESS iTouchless MT04SW 4 Gallon Multifunction Sensor Trash Can Matte Finish Pearl White (MT04SW)
- BOARDWALK Boardwalk Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (WPBWK6272)
- WEILER 10" Deck Scrub Brush, Recycled PET Fill and Rubberwood Block (42371)
- ZEP Hand Cleaner, TKO, 1 Gal, Jug, R548 Series, Includes Grit, Lemon Fragrance, 4 Pack (R54824)
- ZEP 500 mL Liquid Hand Soap Pump Bottle, 12 PK (339001)
- ZEP 1 gal (3.8 L) TKO Hand Cleaner 4 PK (ZPER54824CT)
- ZEP 1 gal Personal Soaps Bottle (332124)
- ZEP Hand Cleaner, Cherry Bomb with Emollients/Grit, 1 Gal, Jug, Cherry Fragrance, 4 Pack (095124)
- ZEP 1 gal Liquid Hand Cleaner Jug (325224)
- GOJO reg ADX12 Botanical Foam Soap Refill, Emerald Green (GOJ881603)
- Zep Hand Soap Dispenser Refills