Shop All Automotive Soaps
This Product is Discontinued
Zep
20 Gal. Car and Truck Wash Drum, Blue, Liquid (Discontinued)
Mfr # 35650
Zoro # G5538123
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Container Type Drum
- Color Blue
- Type Liquid
- VOC Content 0.04 %
- For Use With Brush Car and Truck Wash Facilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 35650
- Zoro # G5538123
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 20 Gal. |
Description
Car/Truck Foaming Detergent, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 20 gal, Use Location Exterior, Compatible Surface Material Metal, Biodegradable Biodegradable, Color Blue, VOC Content Weight Percentage 0.04 Percent, Minimum pH Level 8, Maximum pH Level 10.5, Removes Soil, Road Film, Salt Deposits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.