Shop All Hand Soap Dispenser Refills
Zep
2,500 mL Liquid Hand Cleaner Jug
Mfr # 99616
Zoro # G6551260
product price: $110.99
/pk 4, $27.75/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Benzalkonium Chloride
- Hygiene Series None
- Requires Dispenser Yes
- Packaging Type Jug
- Application Hand Cleansing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 99616
- Zoro # G6551260
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2,500 mL |
Container Size | 2,500 mL |
Details
Formula | Benzalkonium Chloride |
Hygiene Series | None |
Requires Dispenser | Yes |
Item | Hand Cleaner |
Packaging Type | Jug |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Antimicrobial |
Fragrance | Fragrance Free |
Color | Amber |
Uses Dispenser | Mfr. No. S93301, S93306, S94501, S95101 |
Standards | FDA |
Series | 0996 |
Form | Liquid |
Container Type | Jug |
Features | Chlorine, Iodine, and PCMX Free |
NSF Rating | E2 |
Removes | Germs, Grease, Grime |
Includes Grit | No |
Product Type | Hand Cleaner |
Manufacturer Dispenser Part Number | S93301, S93306, S94501, S95101 |
Description
Hand Cleaner, Color Amber, Form Liquid, Product Type Hand Cleaner, Series 0996, Container Size 2,500 mL, Container Type Jug, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number S93301, S93306, S94501, S95101, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E2, Removes Germs, Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- VIPER VAC MOTOR - 24V 2STG - INTERCHANGEABLE WITH 119436-13 - W/CONNECTOR (ZD53000)
- DUMOND Smart 'n Easy Ultimate Masonry Restoration Cleaner, 1 Gal. (0997)
- HOOVER Power Cord 40 ft. (440002417)
- ZEP 1,200 mL Liquid Hand Cleaner Jug (99617)
- ZEP 1 gal Liquid Hand Cleaner Jug (315324)
- ZEP Hand Cleaner, Cherry Bomb with Emollients/Grit, 1 Gal, Jug, Cherry Fragrance, 4 Pack (095124)
- ZEP Hand Cleaner, TKO, 1 Gal, Jug, R548 Series, Includes Grit, Lemon Fragrance, 4 Pack (R54824)
- ZEP 1 gal Personal Soaps Bottle, 4 PK (1046475)
- ZEP 1 gal Personal Soaps Bottle (332124)
- GENUINE JOE Lotion Soap - 50 fl oz - Bottle Dispenser (GJO18420)
- Zep Hand Soap Dispenser Refills