Shop All Automotive Soaps
Zep
18 Oz. Foaming Vinyl Cleaner Bottle, Clear, Aerosol
Mfr # 23401
Zoro # G5502627
original price:
$181.99
29% off
new price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 18 Oz.
- Container Type Bottle
- Color Clear
- Type Aerosol
- For Use With Vinyl Covered Chairs, Sofas, Walls, Vinyl or Rubber Mats and to Automobile Dealers, Detailers and Service Centers for Cleaning Upholstery, Vinyl Tops, Convertible Tops, Chrome Trim, Roof Liners, Floor Mats and Whitewall Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 23401
- Zoro # G5502627
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 18 Oz. |
Details
Item | Foaming Vinyl Cleaner |
Container Type | Bottle |
Color | Clear |
Type | Aerosol |
For Use With | Vinyl Covered Chairs, Sofas, Walls, Vinyl or Rubber Mats and to Automobile Dealers, Detailers and Service Centers for Cleaning Upholstery, Vinyl Tops, Convertible Tops, Chrome Trim, Roof Liners, Floor Mats and Whitewall Tires |
Removes | Dirt, Dust |
Appearance | Aerosol |
Contains | Detergents, Solvents |
Standards | OSHA Compliant |
Base Type | Water |
Series | Vinyl Cleaner |
Use Location | Interior |
Butyl-Free | Contains Butyl |
Features | Always Properly Applied and Diluted, Eliminates Mixing and Spillage, Excellent Detergent System quickly Cuts through Grease and Heavy Soil on all Vinyl Surfaces, Mild, Pleasant Fragrance, No Dripping |
Product Form | Aerosol |
Cleaner Type | Leather & Vinyl Vehicle Cleaners |
Flammability | Nonflammable |
Fragrance | Pleasant |
VOC Content Weight Percentage | 14.9 % |
Compatible Surface Material | Plastic, Rubber, Vinyl |
Description
Foaming Vinyl Cleaner, Cleaner Type Leather & Vinyl Vehicle Cleaners, Base Type Water, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 18 oz, Use Location Interior, Compatible Surface Material Plastic, Rubber, Vinyl, Butyl-Free Contains Butyl, Color Clear, VOC Content Weight Percentage 14.9 Percent, Standards OSHA Compliant, Removes Dirt, Dust
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL 1 gal SAE 85W-140 Plus Heavy Duty Gear Oil, (LU375903)
- CRP PRODUCTS P/S Hose-Sction, Psh0407 (PSH0407)
- HALTEC Bead Seater, 16.5", 17.5" (TC-50)
- STANDARD IGNITION AMBIENT AIR TEMPERATURE SENSOR (AX75)
- ZEP Vehicle Wash, Drum, Amber, 55 gal., Liquid (F34485)
- ZEP 55 Gal. Foaming Vehicle Shampoo Drum, Blue, Concentrated and High Foaming (1041626)
- ZEP Vehicle Wash, Bucket, Yellow, 5 gal., Liquid (108235)
- ZEP Vehicle Wash, Bucket, White, 5 gal., Liquid (56935)
- ZEP 5 Gal. Touchless Foaming Car & Truck Detergent Pail, Clear, - (1041568)
- ZEP 1 Gal. Concentrated Car Wash Bottle, Translucent Pink, Liquid (38224)
- PRESTA PRODUCTS Sudzz Economy Car Wash, 5 Gallon (135505)
- Zep Automotive Soaps