Shop All Automotive Soaps
Zep
15 Oz. Adhesive/Bug/Tar Remover Bottle, Clear, Aerosol
Mfr # L93321
Zoro # G5530992
original price:
$195.99
9% off
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 15 Oz.
- Container Type Bottle
- Color Clear
- Type Aerosol
- Contains Liquefied Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # L93321
- Zoro # G5530992
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 15 Oz. |
Details
Item | Adhesive/Bug/Tar Remover |
Container Type | Bottle |
Color | Clear |
Type | Aerosol |
Contains | Liquefied Gas |
For Use With | Removes General Purpose Adhesives, Bugs and Tar, Asphalt, Tar from Asphalt Spreaders, Road Building Equipment, Tar Melting Equipment, Mops, Brooms, Shovels, Bunker C Fuel Oil, Grease, Black Rubber Tire Marks from Unsealed Concrete Floors. |
Appearance | Aerosol |
Removes | Asphalt, Bugs, Decals, General Purpose Adhesives, Stickers, Tar, Tree Sap |
VOC Content | VOC Compliant |
Standards | VOC Compliant |
Cleaner Type | Bug & Tar Removers |
Compatible Surface Material | Metal |
Base Type | Solvent |
Use Location | Exterior |
Series | Citrus Bug & Tar Remover |
Flammability | Flammable |
Product Form | Aerosol |
Biodegradable | Biodegradable |
Fragrance | Citrus |
VOC Content Weight Percentage | 20 % |
Specific Gravity | 0.80 |
Features | Contains a Blend of Strong, Fast-Penetrating Solvents and Biodegradable Surfactants, Does not contain Caustics, Acids, Phosphates, or Alkylphenol Ethoxylate (Ape) Surfactants, Contains a blend of Natural Citrus Based Solvents and Synthetic Biodegradable Solvents which are less Hazardous than Chlorinated Solvents |
Description
Adhesive/Bug/Tar Remover, Cleaner Type Bug & Tar Removers, Base Type Solvent, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 20 oz, Use Location Exterior, Compatible Surface Material Metal, Biodegradable Biodegradable, Color Clear, VOC Content Weight Percentage 20 Percent, Standards VOC Compliant, Removes Asphalt, Bugs, Decals, General Purpose Adhesives, Stickers, Tar, Tree Sap
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER LEEBOY 290030 Replacement/Interchange Spin-On Filter (MF0575540)
- RACOR Ff/Ws Assembly, 15Gph, 30Mic (120AP)
- XANTREX Freedom SW2012 12V 2000W Inverter/Charger (815-2012)
- GROTE LED Tail Lamp, High Mount (53582)
- ZEP 14 Oz. Non-Chlorinated Brake Parts Cleaner Bottle, Clear, Aerosol (L93401)
- ZEP Concrete Remover, Liquid, Pail (165635)
- ZEP 18 Oz. Foaming Vinyl Cleaner Bottle, Clear, Aerosol (23401)
- ZEP Vehicle Wash, Bucket, Blue, 5 gal., Liquid (800935)
- ZEP Truck And Trailer Wash, Pail, 5 gal Concentrate, Liquid, Mild (1041566)
- ZEP Vehicle Wash, Bucket, Red, 35 lb., Powder (278733)
- PROJE PREMIUM CAR CARE Vital Car Wash Soap 16oz - PH Neutral (10001)
- Zep Automotive Soaps