Shop All Automotive Soaps
Zep
14 Oz. Non-Chlorinated Brake Parts Cleaner Bottle, Clear, Aerosol
Mfr # L93401
Zoro # G5529638
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 14 Oz.
- Container Type Bottle
- Color Clear
- Type Aerosol
- Appearance Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # L93401
- Zoro # G5529638
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 14 Oz. |
Details
Item | Non-Chlorinated Brake Parts Cleaner |
Container Type | Bottle |
Color | Clear |
Type | Aerosol |
Appearance | Aerosol |
Contains | solvents |
Removes | Grease, Oil |
For Use With | All Vehicle Maintenance and Brake Repair Shops, Automotive Parts Stores, Automotive Repair Shops, Motorcycle Dealers, New and Used Car Dealers, Passenger Car Rental and Leasing, Service Stations, Truck Rental and Leasing |
Standards | CPSC Compliant |
Chlorinated/Non Chlorinated | Non-Chlorinated |
VOC Content Weight | 7.38 g/L |
Butyl-Free | Butyl-Free |
Fragrance | Solvent |
Cleaner Type | Brake Parts Cleaner |
Flammability | Flammable |
Product Form | Aerosol |
Net Weight | 14 oz |
VOC Content Weight Percentage | 9.7 % |
Base Type | Solvent |
Features | May be used on Master Cylinders, Brake Drums, Wheel Cylinders, Disc Brake Pads, Brake Linings, Return Springs, the Fast-Drying Formula Eliminates Brake Squeal and can be Easily Applied with or without Disassembling Parts, this Heavy-Duty Cleaner and Degreaser is Formulated to Remove Oil, Grease, Brake Fluid and Other Soils from All Brake Parts |
Series | Brake Cleaner |
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 14 fl oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point Not Applicable, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards CPSC Compliant, VOC Content Weight 7.38 g/L, VOC Content Weight Percentage 9.7 Percent, Cleaner Application Master Cylinders, Return Springs, Wheel Cylinders, Cleaner Type Brake Parts Cleaner, Color Clear
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL 1/2 Gm Cooling Line Adapter (71099-08)
- GROTE Spring Airline Holder (81-0136)
- VELVAC Spade 16-14 Vinyl 8-10 Stud 50 Pk (056044-50)
- VALTERRA Valterra T1001VPM Bladex Waste Valve with Metal Handle - 1-1/2" (T1001VPM)
- ZEP 55 Gal. Asphalt Release Agent(R-6690) Drum, Light Blue, Liquid (86785)
- ZEP Truck And Trailer Wash, Bottle, 1 gal Concentrate, Liquid, Mild (1041477)
- ZEP Car/Truck Wash Detergent, Liquid, Drum (804285)
- ZEP 1 Gal. Concentrated Car Wash Bottle, Translucent Pink, Liquid (38224)
- ZEP Vehicle Wash, Bucket, Pink, 35 lb., Powder (M96633)
- ZEP 100 lb. Vehicle Wash Drum, Pink, Powder (M96640)
- MOTHERS 16 Oz. California Gold Brazilian Carnauba Cleaner Wax Bottle, Yellow, Wax (5701)
- Zep Automotive Soaps