Shop All Lubricants
Zep
14 oz Cartridge Green
Mfr # 310104
Zoro # G5521579
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 14 oz
- Timken OK Load 65 lb
- Viscosity Index Not Tested
- Max. Operating Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 310104
- Zoro # G5521579
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.125 Rod. (297098)
- EAGLE BELTING Round Belt, Hollow, 5/16 In, Polyurethane (4934015)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- PARKER Quick Connect Socket, Brass, 2 3/16" L (23KAIN13MPN)
- ZEP 2 g High Temperature Grease Drum Green, 10 PK (312104)
- ZEP White Slide, Food Grde Grease, 14 Oz., PK10 (301401)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (325801)
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153535)
- ZEP 20 oz Multipurpose Grease Aerosol can Colorless, 12 PK (678501)
- ZEP Lubricant, Aerosol Can, 15oz, Wet Film, PK12 (3001)
- GARDNER BENDER Cable Pulling Lubricant, Microbead, 1 Gal (79-402)
- Zep Penetrants and Lubricants