Shop All Lubricants
This Product is Discontinued
Zep
14 oz Cartridge Clear (Discontinued)
Mfr # 310604
Zoro # G3901550
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Size 14 oz
- Grease Container Aerosol Can
- Grease Color Clear
- Container Type Cartridge
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 310604
- Zoro # G3901550
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
Item | Multipurpose Grease |
Grease Container | Aerosol Can |
Grease Color | Clear |
Container Type | Cartridge |
Color | Clear |
Product Type | Multipurpose Grease |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.