Shop All Hand Soap Dispenser Refills
Zep
1200 ml Foam Hand Cleaner Jug
Mfr # 124516
Zoro # G5069248
product price: $74.25
/pk 4, $18.56/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Excellent Hand Cleaner Formulated Without the Use of Fragrances, Dyes or Antimicrobial Agents
- Fragrance Fragrance-Free
- Size 1200 ml
- Application Recommended as a Hand Soap for Use in Bathrooms and Kitchens Located in Offices, Restaurants, Supermarkets, Delis, Cafeterias, Hotels, Motels, Public Restrooms, Airports & Bus Depots, Sports & Recreation Clubs, Medical Facilities, Shopping Centers, Child Day Care Services, and Schools and Educational Services
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 124516
- Zoro # G5069248
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Container Size | 1,200 mL |
Details
Formula | Excellent Hand Cleaner Formulated Without the Use of Fragrances, Dyes or Antimicrobial Agents |
Fragrance | Fragrance-Free |
Item | Hand Cleaner |
Application | Recommended as a Hand Soap for Use in Bathrooms and Kitchens Located in Offices, Restaurants, Supermarkets, Delis, Cafeterias, Hotels, Motels, Public Restrooms, Airports & Bus Depots, Sports & Recreation Clubs, Medical Facilities, Shopping Centers, Child Day Care Services, and Schools and Educational Services |
Hygiene Form | Foam |
Hygiene Properties | Antimicrobial; Biodegradable |
Packaging Type | Jug |
Green Certification or Other Recognition | EcoLogo Certified |
Requires Dispenser | Yes |
Hygiene Series | Cleanse Heavy |
Color | Clear |
Container Type | Cartridge |
Standards | EcoLogo Certified, FDA |
Series | 1245 |
Form | Liquid |
Removes | Grime, Oil |
NSF Rating | E1 |
Includes Grit | No |
Manufacturer Dispenser Part Number | S93301 |
Product Type | Hand Soap |
Description
Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series 1245, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Dye Free, Formula Emollient, Surfactant, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number S93301, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified, FDA, Application Hand Cleansing, NSF Rating E1, Removes Grime, Oil, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Duster, Feather, 21"L (1MYG5)
- SUMA Dumpster Fresh, Floral, 32 oz Spray Bottle, PK4 (94266359)
- SCOTCH-BRITE Diamond Floor Pad Plus, 17 In, Sienna, PK5 (10047)
- 3M Scrubber Spongee, 6" L, 3-5/8" W, PK20 (63)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (332124)
- ZEP 1,200 mL Liquid Hand Cleaner Jug (99617)
- ZEP 2,500 mL Liquid Hand Cleaner Jug (99616)
- ZEP 500 mL Liquid Hand Soap Pump Bottle, 12 PK (339001)
- ZEP 30 oz Powder Hand Soap Canister, 12 PK (95701)
- ZEP 1200 ml Liquid Hand Soap Cartridge (127216)
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (88047)
- Zep Hand Soap Dispenser Refills