Shop All Lubricants
Zep
12 oz Aerosol Can Red
Mfr # 11521
Zoro # G5097878
product price: $198.99
/pk 12, $16.58/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- NSF Rating Not Rated
- Container Size 12 oz
- Grease Container Aerosol Can
- Viscosity Index Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 11521
- Zoro # G5097878
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 12 oz |
Details
Item | Multipurpose Grease |
Container Type | Aerosol Can |
NSF Rating | Not Rated |
Grease Container | Aerosol Can |
Viscosity Index | Not Tested |
Grease Thickener | Aluminum Complex |
Base Oil | Mineral |
Grease Color | Red |
NLGI Grade | Not Specified |
Lubricant NSF Rating | Not Rated |
Max. Operating Temp. | 400 Degrees F |
Min. Operating Temp. | 0 Degrees F |
Lubricant Additives | Aluminum |
Application | Air-Conditioners, Bearings, Boilers, Cables & Equipments, Casters, Chains, Clutches, Compressors, Cranes, Die Bolts, Dozers, Foundries, Furnaces, Graders, Hinges, Injection Nozzles, Linkages, Loaders, Locks, Motors, Plows, Press Fittings, Pumps, Rack-and-Pinions, Rollers, Scrapers, Shafts, Sprockets, Winches, Worn Gears |
ISO Viscosity Grade | Not Tested |
Color | Red |
Series | Redi-Grease |
Product Type | Multipurpose Grease |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Thickener | Aluminum Complex |
Environmentally Acceptable Lubricant | No |
Description
Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6204 2RS1/C3, Single Row Ball Bearings (6204 2RS1/C3)
- DAYTON 4L710 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (4L710)
- SPEEDAIRE Foot Bracket, 1-1/4 In, 1-1/2 In Bore (NCM-L150)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 12E (12E)
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 (10601)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- ZEP 20 oz Multipurpose Grease Aerosol can Colorless, 12 PK (678501)
- ZEP Lubricant, Aerosol Can, 11oz, Wet Film, PK12 (331701)
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153535)
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- KILLARK Conduit, Thread Lubricant, Mfr. No. Lubt2 (LUBT2)
- Zep Lubricants