Shop All Automotive Soaps
Zep
100 lb. Powdered Vehicle Wash Drum, Red, Powder
Mfr # 278740
Zoro # G5513230
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 100 lb.
- Container Type Drum
- Color Red
- Type Powder
- For Use With All Areas of Car, Truck, Wash Operations for Both Manual and Automatic Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 278740
- Zoro # G5513230
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 100 lb. |
Details
Item | Powdered Vehicle Wash |
Container Type | Drum |
Color | Red |
Type | Powder |
For Use With | All Areas of Car, Truck, Wash Operations for Both Manual and Automatic Applications |
Removes | Road Film, Soil |
Contains | Chelants, Surfactants |
pH | 10.0 to 11.0 pH |
Appearance | Powder |
Standards | VOC Compliant |
Use Location | Exterior |
Minimum pH Level | 10 |
Product Form | Powder |
Series | Rojo Powdered Vehicle Wash |
Cleaner Type | Truck & Trailer Wash |
VOC Content Weight Percentage | 0.03 % |
Butyl-Free | Contains Butyl |
Features | Allows for easy and fast Rinsing, Easily Removes heavy Accumulation of Road Film and Soil, Effective in Hard or Soft Water, Eliminates concerns about Phosphates in Effluent Water |
Base Type | Water |
Maximum pH Level | 11 |
Fragrance | Pleasant |
Description
Powdered Vehicle Wash, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Powder, Container Type Drum, Container Size 100 lb, Use Location Exterior, Butyl-Free Contains Butyl, Color Red, VOC Content Weight Percentage 0.03 Percent, Standards VOC Compliant, Minimum pH Level 10, Maximum pH Level 11, Removes Road Film, Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Heavy Duty Engine Oil, SAE 15W-40, 55 Gal. (M00200201)
- HANDY PACK Handy Horn Button #Handy Hp5200 Horn Button (HP5200)
- ILC Replacement for Donsbulbs Narva-49321 replacement light bulb lamp (NARVA-49321 DONSBULBS)
- MASTERCOOL 3/16 Replacemnt Tip (71098-03)
- ZEP Concrete Remover, Liquid, Pail (165635)
- ZEP 1 Gal. Brushless Truck and Trailer Wash Bottle, Light Amber, Liquid (37624)
- ZEP 14 Oz. Non-Chlorinated Brake Parts Cleaner Bottle, Clear, Aerosol (L93401)
- ZEP 5 Gal. Touchless Foaming Car & Truck Detergent Pail, Clear, - (1041568)
- ZEP 55 Gal. Foaming Vehicle Shampoo Drum, Blue, Concentrated and High Foaming (1041626)
- ZEP Truck And Trailer Wash, Pail, 35 lb, Liquid, Red (40737)
- TURTLE WAX Auto Trim Restorer (53838)
- Zep Automotive Soaps