Shop All Automotive Soaps
Zep
100 lb. Heavy-Duty Powdered Car and Truck Wash Drum, Pink, Formula 965
Mfr # 51740
Zoro # G5540241
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Color Pink
- Type Formula 965
- For Use With Brush-Type, Pressure Systems, Manual Car and Truck Wash Operations
- Appearance Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 51740
- Zoro # G5540241
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 100 lb. |
Details
Item | Heavy-Duty Powdered Car and Truck Wash |
Container Type | Drum |
Color | Pink |
Type | Formula 965 |
For Use With | Brush-Type, Pressure Systems, Manual Car and Truck Wash Operations |
Appearance | Powder |
pH | 9.0 to 9.5 pH |
Removes | Dirt, Road Film, Soil |
Contains | Chelants, Surfactants |
Standards | VOC Compliant |
Base Type | Water |
Cleaner Type | Truck & Trailer Wash |
Product Form | Powder |
Maximum pH Level | 9.5 |
Use Location | Exterior |
Fragrance | Pleasant |
Butyl-Free | Butyl-Free |
VOC Content Weight Percentage | 0 % |
Features | Contains a Blend of Detergents, Emulsifiers, Wetting Agents, Complex Polyphosphates and Other Builders, Removes Tough Soils, Road Film, Dirt and Grime and Prevents Streaking and Water Spotting, Lubricates and Extends Brush Life while decreasing Scratches to Vehicles, Super Concentrated allowing Economical Dilutions |
Minimum pH Level | 9 |
Series | Formula 965 |
Description
Car/Truck Wash, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Powder, Container Type Drum, Container Size 100 lb, Use Location Exterior, Butyl-Free Butyl-Free, Color Pink, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Minimum pH Level 9, Maximum pH Level 9.5, Removes Dirt, Road Film, Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER LUBER-FINER LH4582G Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- A & I PRODUCTS Top Link, Adj, Cat I & II 27" x2.5" x2" (A-ATL06)
- POWEROPTIX Universal Glad Hand (103-00086)
- MAIN FILTER WIX 57740XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- ZEP 35 lb. Heavy-Duty Powdered Car and Truck Wash Pail, Pink, Formula 965 (51733)
- ZEP 55 Gal. Car and Truck Wash Drum, Blue, Liquid (35685)
- ZEP Vehicle Wash, Bucket, Red, 35 lb., Powder (278733)
- ZEP 14 Oz. Non-Chlorinated Brake Parts Cleaner Bottle, Clear, Aerosol (L93401)
- ZEP EnviroEdge Truck and Trailer Wash, 5 gal Pail (1047673)
- ZEP 5 Gal. Car and Truck Washing Pail, Clear, Liquid (804235)
- ZEP Concrt Rmover, Drm, Rd, 55gal, Lquid (350085)
- Zep Automotive Soaps