Shop All Hand Soap Dispenser Refills
Zep
1 gal Personal Soaps 4 PK
Mfr # 95124
Zoro # G206480665
product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Size 1 gal
- Application Hand
- Soap/Lotion Type Cream
- For Use With Zep® 600101, 666901
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 95124
- Zoro # G206480665
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Fragrance | Cherry |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Cream |
For Use With | Zep® 600101, 666901 |
For Use On | Dirt; Grease; Grime |
Cleaner Container Type | Bottle |
Color | Red |
Description
Remove dirt, grease, and odors from your hands quickly and effectively. Pumice scrubs hands to remove ground in dirt. Mild cherry scent and low odor solvent. Enriched with emollients to protect the hands by replacing skin oils and preventing dryness.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Wind Tunnel Cord Rewind Bagless Corded Standard Filter Upright Vacuum (UH71300)
- ZEP Spirit II Detergent Disinfectant, 128 fl oz (4 quart) Bottle, Multi, 4 PK (ZPE67923CT)
- ZORO SELECT Sponge Air Freshener Tub, 8 oz (0000101-1)
- BLUE DONUTS Toilet Plunger with Holder for Bathroom, Multi Drain, Quick Dry Bronze (BD3468664)
- ZEP 1 qt Liquid Hand Soap Pump Bottle, 12 PK (95801)
- ZEP 2,500 mL Liquid Hand Cleaner Jug (99616)
- ZEP 1 gal. Liquid Hand Cleaner Squeeze Bottle (092524)
- ZEP 1 qt Liquid Hand Cleaner Pump Bottle (89001)
- ZEP 1 gal. Liquid Hand Cleaner Jug, 4 PK (338524)
- ZEP 1 gal. Liquid Hand Cleaner Jug (329124)
- SOFT CARE 1.3L Liquid Hand, Hair & Body Wash Cartridge (100907876)
- Zep Hand Soap Dispenser Refills