Shop All Mold & Mildew Removers
Zep
1 gal. Mold and Mildew Stain Remover, Jug, 4 PK
Mfr # ZUMILDEW128
Zoro # G2033007
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Slight Chlorine
- Color Clear
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # ZUMILDEW128
- Zoro # G2033007
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Container Type | Jug |
Fragrance | Slight Chlorine |
Color | Clear |
Cleaner Form | Liquid |
Item | Mold and Mildew Stain Remover |
For Use With | removes mold and mildew stains |
Recommended Dilution | Ready to Use |
Description
Mold and Mildew Stain Remover,1 gal.,PK4, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600BEIG)
- BRASSO Metal Polish, 8 fl oz, Tan, PK 8 (RAC89334CT)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- LIBMAN COMMERCIAL Small Grill Brush, Stl Fibers, Scraper, PK6, 6 PK (595)
- ZEP Liquid 1 gal Can, 4 PK (ZUMILDEW128)
- ZEP Liquid 1 gal Bottle (ZUMILDEW128E)
- ZEP Liquid 1 qt. Mildew Stain Remover, Plastic Pail, 12 PK (147201)
- ZEP Mold and Mildew Stain Remover 1 qt (ZUMILDEW32)
- ZEP Mold and Mildew Stain Remover 1 gal (ZUMILDEW128)
- ZEP 32 oz. Trigger Spray Bottle, 12 PK (ZUMILDEW32)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK (100329-99990-1Q)
- Zep Mold & Mildew Removers