Shop All Rust Removers & Converters
This Product is Discontinued
Zep
1 gal. Milky White Rust Converter (Discontinued)
Mfr # 1041506
Zoro # G0277207
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Size 1 Gal
- VOC Content 3.7 g/L
- Sub-Category Rust Treatments and Undercoatings
- Color Milky White
- Application Method Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041506
- Zoro # G0277207
- UPC # 690858723420
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 1 Gal |
Details
VOC Content | 3.7 g/L |
Sub-Category | Rust Treatments and Undercoatings |
Color | Milky White |
Item | Rust Converter |
Application Method | Brush |
Coating Application | Rust Reformer |
Description
Rust Converter, Color Family Whites, Color Milky White, Container Size 1 gal, Coating Application Rust Reformer
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.