Shop All Lawn & Garden Sprayers
Zep
1 gal Handheld Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 40 in Hose Length
Mfr # 787401
Zoro # G9137814
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 1 gal
- Max Sprayer Pressure 30 psi
- Hose Length 40 in
- Nozzle Spray Pattern Cone, Fan, Jet
- Tank Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 787401
- Zoro # G9137814
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 40 in |
Pump Length | 9 in |
Wand Length | Wand Not Included |
Fill Opening Size | 1 1/2 in |
Details
Sprayer Tank Capacity | 1 gal |
Item | Handheld Sprayer |
Max Sprayer Pressure | 30 psi |
Nozzle Spray Pattern | Cone, Fan, Jet |
Tank Material | Plastic |
In Tank Filter | No |
Sprayer Nozzle Material | Brass |
Seal/Gasket Material | Viton(R) |
Sprayer Pressure Release | No |
Hose Material | Reinforced PVC |
Sprayer Application | Commercial and Industrial, Lawn and Garden |
Adjustable Nozzle | Yes |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Commercial and Industrial, Lawn and Garden, Sprayer Tank Capacity 1 gal, Sprayer Pressure Release No, Tank Material Plastic, In Tank Filter No, Hose Length 40 in, Fill Opening Size 1 1/2 in, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 30 psi, Wand Length Wand Not Included, Hose Material Reinforced PVC, Pump Length 9 in, Seal/Gasket Material Viton(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Scarifier Lute, 30", 82" Handle, Wrap (52032)
- GARDENERS BLUE RIBBON Soft Garden Twine, 200Ft, PK6 (T028B)
- GRILL MARK Grill Brush Replacement Head 1 pk (60313ACE)
- MI-T-M Ignition Coil Assembly (850-0191)
- ZEP 2 gal. Acid Sprayer, Polymer Tank, Cone Spray Pattern, 40" Hose Length, 100 psi Max Pressure (783101)
- ZEP 2 gal Handheld Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 40 in Hose Length (781101)
- ZEP 2 gal Handheld Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 40 in Hose Length (785501)
- ZEP 3 gal Handheld Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 40 in Hose Length (781801)
- SOLO One-Hand Sprayers (420-2L)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure (12U478)
- CHAPIN 3 gal. Premier XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21230XP)
- Zep Lawn & Garden Sprayers