Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Zep
1,000 mL Liquid Hand Soap Jug, 6 PK (Discontinued)
Mfr # 338704
Zoro # G6551507
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Benzalkonium Chloride
- Hygiene Series None
- Requires Dispenser Yes
- Packaging Type Jug
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 338704
- Zoro # G6551507
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1 L |
Details
Formula | Benzalkonium Chloride |
Hygiene Series | None |
Requires Dispenser | Yes |
Item | Hand Soap |
Packaging Type | Jug |
Hygiene Form | Liquid |
Application | General Skin Cleansing |
Hygiene Properties | Antibacterial |
Fragrance | Floral/Pleasant |
Color | Light Yellow |
Uses Dispenser | Mfr. No. 606001 |
Standards | FDA |
Container Type | Jug |
Series | 3387 |
Form | Liquid |
Product Type | Hand Soap |
Manufacturer Dispenser Part Number | 606001 |
NSF Rating | E4 |
Includes Grit | No |
Removes | Germs, Grease, Grime |
Description
Hand Soap, Form Liquid, Product Type Hand Soap, Series 3387, Container Size 1 L, Container Type Jug, Fragrance Floral/Pleasant, Hygiene Properties Antibacterial, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 606001, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application General Skin Cleansing, NSF Rating E4, Removes Germs, Grease, Grime, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.