Shop All Hand Soap Dispenser Refills
Zep
1,000 mL Liquid Hand Soap Jug
Mfr # 314911
Zoro # G6553893
original price:
$129.87
9% off
new price: $117.99
/pk 6, $19.67/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Benzalkonium Chloride
- Hygiene Series None
- Requires Dispenser Yes
- Packaging Type Jug
- Application Hand Cleansing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 314911
- Zoro # G6553893
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1 L |
Details
Formula | Benzalkonium Chloride |
Hygiene Series | None |
Item | Hand Soap |
Requires Dispenser | Yes |
Packaging Type | Jug |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Antibacterial, Moisturizing |
Fragrance | Floral |
Uses Dispenser | Mfr. No. 606001 |
Color | Orange/Red |
Standards | FDA |
Form | Liquid |
Container Type | Jug |
Series | 3149 |
Features | Maintains pH at Optimum Level |
Product Type | Hand Soap |
Removes | Germs, Grime, Oil |
NSF Rating | E4 |
Manufacturer Dispenser Part Number | 606001 |
Includes Grit | No |
Description
Hand Soap, Color Orange/Red, Form Liquid, Product Type Hand Soap, Series 3149, Container Size 1 L, Container Type Jug, Fragrance Floral, Hygiene Properties Antibacterial, Moisturizing, Formula Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 606001, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Germs, Grime, Oil, Features Maintains pH at Optimum Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Blue, Polypropylene (FG758888BLUE)
- LIBMAN Libman Commercial Basic Roller Mop Refill - 2017 (2017)
- BONA Cleaner Floor Hardwood 160Oz (WM700056001)
- TENNANT Scrub Brush, Machine Size 32" (1220214)
- ZEP 1 gal Liquid Hand Soap Jug (314924)
- ZEP 1 gal Personal Soaps 4 PK (95124)
- ZEP Reach Hand Cleaner, Green (ZPE92524)
- ZEP 1 gal. Paste Hand Soap Squeeze Bottle, 4 PK (318524)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (332124)
- ZEP 1200 ml Liquid Hand Soap Cartridge (127216)
- GOJO GOJO® SUPRO MAX Hand Cleaner, Cherry, 5000mL Refill, 2/Carton - 7582-02 (7582-02)
- Zep Hand Soap Dispenser Refills