Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Zep
1,000 mL Liquid Hand Soap Drum, 6 PK (Discontinued)
Mfr # 339011
Zoro # G6581108
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Surfactant
- Hygiene Series None
- Requires Dispenser No
- Packaging Type Drum
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 339011
- Zoro # G6581108
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1 L |
Details
Formula | Surfactant |
Hygiene Series | None |
Item | Hand Soap |
Requires Dispenser | No |
Packaging Type | Drum |
Hygiene Form | Liquid |
Application | General Skin Cleansing |
Hygiene Properties | Moisturizing |
Fragrance | Cherry |
Color | Pink |
Standards | FDA |
Series | 3390 |
Container Type | Drum |
Form | Liquid |
NSF Rating | E4 |
Removes | Grease, Grime |
Manufacturer Dispenser Part Number | 606001 |
Includes Grit | No |
Product Type | Hand Soap |
Description
Hand Soap, Color Pink, Form Liquid, Product Type Hand Soap, Series 3390, Container Size 1 L, Container Type Drum, Fragrance Cherry, Hygiene Properties Moisturizing, Formula Surfactant, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 606001, Requires Dispenser No, Includes Not Applicable, Standards FDA, Application General Skin Cleansing, NSF Rating E4, Removes Grease, Grime, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.