Shop All Pencils
Zensations
Refillable Mechanical Colored Pencils, 12 Count, PK2
Mfr # 08112
Zoro # G3855038
product price: $22.55
/pk 2, $11.28/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic Barrel, Plastic Refill, Colored Lead Refill
- Color Assorted
- Recommended Grade Grade 1+
- Includes 24 mechanical pencils
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zensations
- MFR # 08112
- Zoro # G3855038
- UPC # 194629110582
- Country of Origin China
- Category Pencils
Details
Material | Plastic Barrel, Plastic Refill, Colored Lead Refill |
Color | Assorted |
Recommended Grade | Grade 1+ |
Includes | 24 mechanical pencils |
Recommended Age | 6+ Years |
Description
Zensations Refillable Mechanical Colored Pencils provide smooth, rich, vibrant colors that blend easily for shading and color mixtures. With a triangular barrel that is easy to hold, it provides excellent control while coloring or sketching. The 2.0mm lead is durable, long lasting and completely refillable! Each pack includes 12 mechanical colored pencils. Sold as 2 packs for a total of 24 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 3-Pocket Poly Portfolio, Blue, PK24 (33945)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 56 Gallon Bags Case of 100 bags, 100PK (L4248C10)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ7)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK8 PK (2105705)
- DIXON TICONDEROGA Dixon® Ticonderoga Woodcase HB #2 Pencil With Eraser, Black Barrel, Dozen (13953)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515A)
- CHARLES LEONARD Expanding Pencil Pouch, 3 Pocket, 10.25in.W x 7.25in.H, Assorted (76365ST)
- BIC Antimicrobial Mechanical Pencils, 48PK (BICMPCMA48)
- PENTEL Pencil, 0.5mm, Black Barrel, PK12 (AL405A)
- PAPER MATE Mech Pencil .5Mm 2Pk (1738795)
- Zensations Pencils