Shop All Tool Belts & Pouches
Zenport
5 x 825 in Double Pocket Pouch
Mfr # HJ253
Zoro # G707196683
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zenport
- MFR # HJ253
- Zoro # G707196683
- UPC # 710465573253
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 5 x 825 in Double Pocket Pouch |
Tool Storage Type Included | Pouch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Milling Insert, Parallelogram, XPMT 15T308 TN100M Grade Uncoated Cermet (XPMT15T308TN100M)
- INGERSOLL-RAND Boot, 2235M-Boot (2235M-BOOT)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/32" Long Ball Nose, Chrome Socket (D006953)
- SLUGGER BY FEIN Magnetic Drill Press, 5/8 in. Chuck (JCM 256U)
- DICKIES 4-Pocket Tool and Cell Phone Pouch (57059)
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 6 Pockets (74004)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420S)
- KLEIN TOOLS Tool Pouch, Tie-Wire Reel Pad, Natural, Leather (27450)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (767)
- ERGODYNE Black Ballistic Polyester Xl, 13658 (13658)
- 3M DBI-SALA Tool Pouch, Pouch, Brown, Canvas (1500120)
- Zenport Tool Belts & Pouches