Shop All Shower Curtains
Zenna Home
Zenna Home 272118 70 x 72 in. PEVA Medium Weight Shower Liner; Frosty
Mfr # 272118
Zoro # G003915704
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zenna Home
- MFR # 272118
- Zoro # G003915704
- UPC # 43197165275
- Country of Origin China
- Category Shower Curtains
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Specifications- Color: Frosty
- Size: 70 x 72 in.
- Material: PEVA
- Weight: 0.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- LESRO Lenox Steel Hip Chair Metal Frame, Black, RF Blueberry Back, MD Ink Seat (LS1161)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- ZENNA HOME CURTAIN ROD WHT 49-86"" (886ALWW)
- ZENNA HOME CURTAIN ROD CHRM 24-40"" (512S)
- ZENNA HOME TENSION ROD CHM 51-86"" (886ALSS)
- ZENNA HOME 72 in. H X 70 in. W Gray Solid Shower Curtain Liner Fabric (LFRLWTRGYL)
- ZENITH PRODUCTS Zenith Products White Shower Rod Cover 600W (600W)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- MADISON PARK Amherst Shower Curtain, Aqua - 72 x 72 in. (MP70-2978)
- Zenna Home Shower Curtains