Shop All Shower Curtains
Zenna Home
Zenna Home 272116 70 x 72 in. PEVA Heavy Weight Shower Liner; Clear
Mfr # 272116
Zoro # G303915817
original price:
$37.99
10% off
new price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zenna Home
- MFR # 272116
- Zoro # G303915817
- UPC # 43197165350
- Country of Origin China
- Category Shower Curtains
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Specifications- Color: Clear
- Size: 70 x 72 in.
- Material: PEVA
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- SAFCO Mailroom Work Table, Letter (9420CY)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- ZENNA HOME CURTAIN ROD WHT 49-86"" (886ALWW)
- ZENNA HOME TENSION ROD CHM 51-86"" (886ALSS)
- ZENNA HOME 72 in. H X 70 in. W Gray Solid Shower Curtain Liner Fabric (LFRLWTRGYL)
- ZENNA HOME CURTAIN ROD CHRM 24-40"" (512S)
- B & K iDesign 72 in. H X 72 in. W Charcoal Gray Solid Shower Curtain Polyester (14630)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- B & K iDesign 72 in. H X 72 in. W White Solid Shower Curtain Liner PEVA (12054)
- Zenna Home Shower Curtains