Shop All Laundry Hampers
Zenna Home
Freestanding Utility Laundry Tub with Pull-Out Faucet, White
Mfr # ELT2006W
Zoro # G8151379
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zenna Home
- MFR # ELT2006W
- Zoro # G8151379
- UPC # 43197133199
- Country of Origin United States
- Category Laundry Hampers
Description
The Zenna Home Freestanding Utility Laundry Tub with Pull-out Faucet is an all-in-one sink solution with a unique contoured front profile and taller height than typical tubs, so there's less bending and stress on your back while working. The tub has a large 20-gallon capacity and it features a molded washboard cleaning surface on the inner front side, plus a chrome towel bar and handy utility hooks built into the legs. For additional efficiency, the multi-functional shelf located between the legs can be easily removed and placed inside the tub for use as a drying rack or work surface. The tub's faucet deck comes predrilled, allowing easy installation of the included 4 in. pull-out chrome faucet. There are pilot holes and guides molded into the underside for easy installation of other soap pump or sprayer configurations. All of the necessary plumbing lines required for installation are included with the tub.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scrubbing Pad, 3.5"x5", PK40 (9030)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (66019)
- TOUGH GUY TOUGH GUY Blue 18" Floor Squeegee (1EUA7)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRSB150H)
- HOMEPAGE Mesh Pop Up Laundry Basket with Side Pocket; Dark Blue (HO1258976)
- STERILITE Bskt Lndry 26-3/8X18-1/8X10In (12108006)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Bottom Mount Hamper wSoft Close (4WH-VCSC-21DM-1)
- HDL HARDWARE Rev-A-Shelf Hamper Alum Canvas White Tray (5190-15RM-111)
- STERILITE CORPORATION Sterilite 12178006 19 in. White & Gray Handles Ultra Square Laundry Basket (208375)
- OCEANSTAR Oceanstar TLS1385 3-Bag Rolling Laundry Sorter with Adjustable Hanging Bar; Bronze (TLS1385)
- SEVILLE CLASSICS Canvas Laundry Hamper, Heavy Duty (WEB598)
- Zenna Home Laundry Hampers