Shop All Toilet Paper Dispensers & Holders
Zenith/Bathware
Chr Toilet Paper Holder
Mfr # 7653SS
Zoro # G006938199
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Dispenser Width 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zenith/Bathware
- MFR # 7653SS
- Zoro # G006938199
- UPC # 43197123251
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.75 in |
Dispenser Height | 2.13 in |
Dispenser Depth | 3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124014614)
- LEAKTITE Blue 1 gal Bucket (001GBLCL012)
- GENUINE JOE 60 Gal. High-Density Can Liners, 200PK (GJO01759)
- ODOR ASSASSIN Convenient Sprays Mountain Snow Scent Odor Control Spray 6 oz Liquid (124953)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Capacity 4 Rolls (56602A)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- DELTA Cassidy Tissue Holder Stainless (79750-SS)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BN)
- DELTA Kayra Tissue Holder (73350-BL)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1845FA)
- Zenith/Bathware Toilet Paper Dispensers & Holders