Shop All Shower Rods
Zenith
Zenith AL500S 60 in. Chrome Aluminum Builders Shower Rod
Mfr # 769190
Zoro # G904030032
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zenith
- MFR # 769190
- Zoro # G904030032
- Country of Origin United States
- Category Shower Rods
Description
Features
- Aluminum Builders Shower Rod.
- Chrome Finish.
- Size - 60 in.
- Dimension - 64.75 x 3 x 1.38 in.
- Item Weight - 0.94 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lateral File Divider KitBlack, PK10, Black, Letter/Legal (LLR60564)
- GLOBAL INDUSTRIAL Swivel Stool With Pneumatic Height Adjustment, Wooden (240150)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- ZENITH Shower Curtain Rod White White (512W)
- ZENITH Zenith 512S Chrome Adjustable Stall Tension Rod (145110)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- MOEN Shower Rod in Satin Stainless (58-5)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- DOBA-BNT 506W Adjustable Shower Tension Rod; White (SA800421)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- Zenith Shower Rods