Shop All Bathroom Cabinets
Zenith Products
Zenith Products WW2026 20 in. Wood Swing Door Medicine Cabinet in White
Mfr # WW2026
Zoro # G703877425
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zenith Products
- MFR # WW2026
- Zoro # G703877425
- UPC # 43197115836
- Country of Origin China
- Category Bathroom Cabinets
Description
This Zenith Products Corporation 22" W Surface-Mount Mirrored Medicine Cabinet in Classic White is ideal for those bathrooms with limited wall space. The white-painted wood cabinet offers contemporary styling to complement most bathroom decor. It has a decorative door pull that is not only stylish but functional, as well as 2 non-adjustable shelves for storing your bathroom essentials. The cabinet is pre-assembled, making installing it quick and easy.
22" W cabinet is ideal for small bathrooms with limited wall space.
Beveled mirror design for a classy look.
White-painted wood finish for a classic, clean style.
2 shelves to store many of your bathroom essentials.
Door opens to the left.
Decorative, chrome door pull is both stylish and functional.
Pre-assembled for quick and easy installation.
Adjustable hinges: No.
Assembled Depth: 5".
Assembled Height: 25".
Assembled Width: 22".
Assembly Required: No.
Cabinet material: Wood.
Color Family: White.
Concealed hinges: Yes.
Decorative door pull/handle: Yes.
Fog Free: No.
Frame Material: Wood.
Frame finish family: Light.
Integrated electrical outlet: No.
Mirror on back of door: No.
Mirrored back cabinet wall: No.
Number of Shelves: 2.
Optional mirrored light fixture: No.
Portion of product made from wood (%): 85.
Recessed: No.
Shelf width: 18.13".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 18" Towel Bar (14435-CP)
- LARSEN SUPPLY CO 1-1/4X12 Lav Extension (03-4345)
- KISSLER Overflow Plate Assembly with Lever, Brass (42-7133)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- ZENITH PRODUCTS Zenith Products MC10WW Early American 22 in. Surface-Mount Medicine Cabinet in White (MC10WW)
- ZENITH PRODUCTS Zenith Products MM1027 16 in. Frameless Mirrored Swing Door Medicine Cabinet (MM1027)
- ZENITH PRODUCTS 26 in. H X 24 in. W X 4.5 in. D Rectangle Medicine Cabinet (K24)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Open Shelves (ANVA75WH)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- BAXTON STUDIO Turner Modern and Contemporary White Finished Wood 2-Door Bathroom Wall Storage Cabinet (189-11337-ZORO)
- Zenith Products Bathroom Cabinets