Shop All Shower Curtains
Zenith Products
Zenith Products H21WW04 70 in. x 72 in. Spa Waffle Fabric Shower Curtain Liner in White
Mfr # H21WW04
Zoro # G003783044
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zenith Products
- MFR # H21WW04
- Zoro # G003783044
- UPC # 43197135179
- Country of Origin China
- Category Shower Curtains
Description
Complete your bathroom with a functional Zenith shower liner. This premium liner measures 70" W x 72" H to fit virtually any standard sized shower enclosure. A luxurious waffle weave design enables the liner to stand alone or to pair seamlessly with a decorative outer curtain. This light-weight product resists mildew to lengthen the period of time before cleaning is required. Additionally, this unit can be machine washed for a convenient cleaning process. The weighted, magnetic hem ensures that this liner will stay in place in your shower. Zenith's toll-free USA based Customer Service department is available (800-892-3986) to answer any additional questions.
70" W x 72" H white fabric liner looks great with any decor.
Luxurious waffle weave liner can stand alone without a curtain to provide simple elegance.
Fits virtually all standard size showers.
Machine washable and mildew resistant is easier to clean and lasts longer.
Weighted magnetic hem keeps liner positioned correctly.
Assembled Depth: .1".
Assembled Height: 70".
Assembled Width: 72".
Bath Accessory Type: Shower Curtain/Liner.
Color Family: Whites.
Color/Finish: White.
Curtain Type: Curtain.
Machine Washable: Yes.
Material: Cloth.
Maximum Length: 72".
Height: 72".
Solid/Patterned: Patterned.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 30x47 (1X03034-C3047GG)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3048-GG)
- TRADEMARK FINE ART Tim Otoole 'Autumn Waters Edge' Canvas Art, 22x32 (WAG11268-C2232GG)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- ZENITH PRODUCTS Zenith Products 90SS 12 Count Chrome Shower Curtain Rings (90SS)
- ZENITH PRODUCTS WHITE SHOWER CURTAIN LINER PEVA (PE71145W)
- ZENITH PRODUCTS Zenith Products White Shower Rod Cover 600W (600W)
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, White (KN61430V1)
- SIMPLE SPACES Ring Shower Curtain Clear 12Pc (SD-ORING-C3L)
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- Zenith Products Shower Curtains