Zenith Products

Zenith Products 35603SS06 72 in. Chrome Adjustable Curved Shower Rod


product price: $97.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Shower rod
  • Easy to install with no cutting required
  • Includes mounting hardware for drywall installation
  • Fits standard bath tub enclosures of 56" to 72"
  • Increases shower and elbow room
  • Durable
  • High quality
  • Rust resistant
  • Includes easy to follow instructions
  • Adjustable
  • Length: 6.5
  • Width: 2.38
  • Height: 43.13
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.