Shop All Vanity Lights
Zenith Metal
Cabinet Med Top Light
Mfr # 701L
Zoro # G500463746
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 5-1/2 in
- Door Type Sliding
- Cabinet Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zenith Metal
- MFR # 701L
- Zoro # G500463746
- UPC # 43197007018
- Country of Origin United States
- Category Vanity Lights
Dimensions
Diameter | 5-1/2 in |
Details
Color | White |
Door Type | Sliding |
Cabinet Material | Steel |
Description
Brings functionality to your home while offering the trusted enduring qualities this collection features high style for the discriminating consumer. Beautifully detailed this item captures the essence of old-world elegance. Adds a splash of color to brighten up your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- ILC Replacement for Ushio 3000461 replacement light bulb lamp (3000461 USHIO)
- ILC Replacement for Osram Sylvania M2-pn-tt5/40-f-120 (M2-PN-TT5/40-F-120 OSRAM SYLVANIA)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- ZENITH METAL MED CABINET 16X20X4-3/4"" (MP109)
- Z-LITE Peak 5 Light Vanity, Bronze & Clear Outside with Matte Opal Inside (1920-5V-BRZ-LED)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel (LHV-1007-BN)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-C-MCT-62)
- WESTINGHOUSE 3 in. 1 lights LED Vanity Light Wall Mount, Brushed Nickel (3008675)
- RADIONIC HI-TECH Vanity Light, Aria, 4-Light (K_VA_9120)
- MAXIM Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light (21572HMOI)
- Zenith Metal Vanity Lights