Shop All Portable Device Chargers
Zendure
Superbase Pro 2000 Portable Power Station, 2096Wh Cap., 2000W Ac Outlets, 14 Output Ports, 100-120V
Mfr # ZDSBP2000-bk-us
Zoro # G705673674
product price: $2,174.99
/ea
Free Shipping & Returns
$2,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zendure
- MFR # ZDSBP2000-bk-us
- Zoro # G705673674
- UPC # 850020422128
- Country of Origin China
- Category Portable Device Chargers
Description
SuperBase Pro is Designed for Portability and Peace of Mind
If you're camping, or preparing for a power outage, and you need a simple way to charge over a dozen products, including photography, heavy-duty appliances...Well, SuperBase Pro will be your best choice!
It's Built to Move. Handles, Wheels, Ready to Roll
With industrial-grade wheels, a telescopic aluminum handle, and a low center of gravity, SuperBase Pro is designed with "anytime, anywhere" in mind. And as you're rolling it across the terrain, you'll find that it's sturdy enough to stack another item on top if you need to.
The ridges along the top and back aren't just for looks. Zendure has a reputation for durable products, and SuperBase Pro is no exception. The outer shell is shock resistant, and the interior is reinforced against collisions, making SuperBase Pro a rugged and reliable outdoor companion.
If you're camping, or preparing for a power outage, and you need a simple way to charge over a dozen products, including photography, heavy-duty appliances...Well, SuperBase Pro will be your best choice!
It's Built to Move. Handles, Wheels, Ready to Roll
With industrial-grade wheels, a telescopic aluminum handle, and a low center of gravity, SuperBase Pro is designed with "anytime, anywhere" in mind. And as you're rolling it across the terrain, you'll find that it's sturdy enough to stack another item on top if you need to.
The ridges along the top and back aren't just for looks. Zendure has a reputation for durable products, and SuperBase Pro is no exception. The outer shell is shock resistant, and the interior is reinforced against collisions, making SuperBase Pro a rugged and reliable outdoor companion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson Emp-x3 Lamp & Housing (EMP-X3 LAMP & HOUSING EPSON)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Drive Medical Design Falcon 4 (ML15-1237733)
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- ILC Replacement for HP Hewlett Packard 607763-001 Battery (607763-001 BATTERY HP HEWLETT PACKARD)
- ANKER Nano Power Bank With Built-in Foldable Usb-c Connector, Black (A1653H11-1)
- NITECORE Carbo 20000 Lightweight QC 20000mAh Power Bank (6952506495702)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0503-000)
- ZORBITZ Pop Charger One Time Use Phone Charger (2462)
- NITECORE Carbo 10000 Lightweight QC 10000mAh Power Bank (6952506495795)
- SCANSTRUT ROKK 10W Catch Waterproof Wireless Phone Charging Mat (SC-CW-08F)
- MOBILESPEC Rechargeable Power Bank, 5.80" H, Blk/Blue (MBS02101)
- Zendure Portable Device Chargers