Shop All Insect Killers
Zendozones
Fruit Fly Trap Refill, BaitBox, Orange, PK2
Mfr # 1819
Zoro # G310854550
product price: $4.55
/pk 2, $2.28/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Flies
- Features Poison Free
- Indoor/Outdoor Use Indoor/Outdoor
- Product Type Insect Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zendozones
- MFR # 1819
- Zoro # G310854550
- UPC # 076706181909
- Country of Origin China
- Category Insect Killers
Details
Item | Fruit Fly Trap Lure Refill |
Targeted Insects | Flies |
Features | Poison Free |
Indoor/Outdoor Use | Indoor/Outdoor |
Product Type | Insect Trap |
Description
Fruit Fly Trap Lure Refill, Insect Group Flying, Trap Style Bait Box, Targeted Insects Flies, Indoor/Outdoor Use Indoor/Outdoor, Features Poison Free, Product Type Insect Trap, Package Quantity 2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 75685g01 (75685G01 EZGO / CUSHMAN / TEXTRON)
- AFTERMARKET REPLACEMENT BELT Fits John Deere M41668 (1/2"x98") Made With ARAMID (LAB40-0625)
- SILKY SAWS Sheath, Gunfighter Curve 270mm (730-71)
- STENS Drive Wheel For Honda Most Hrr216K6 Vkaa, Hrr216K7 Vkaa 42710-Ve2-M02Ze (205-730)
- TERRO Reusable Flying Insect & Yellow Jacket Trap (T362)
- NO-MOTH Moth Closet Hanger 14Oz (1002)
- HI-YIELD Bug Blaster II 16 Oz. Concentrate Insect Killer (32395)
- GOURMET Ant Bait Gel (GABG-048)
- SC JOHNSON Raid, Concentrated Deep Reach Fogger, 1.5 Oz Aerosol Can, 12PK (305690)
- NYGUARD IGR NyGuard IGR Concentrate (480ml) (2482A-D48)
- MAX PERIMETER PROTECTION Raid Max Liquid Insect Barrier 128 oz (01564)
- Zendozones Insect Killers