Shop All Insect Killers
Zendozones
Fruit Fly Trap, Bait Box, Orange
Mfr # 1820-SS
Zoro # G810854531
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Flies
- Reusable Yes
- Features Poison Free
- Product Type Insect Trap
- Indoor/Outdoor Use Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zendozones
- MFR # 1820-SS
- Zoro # G810854531
- UPC # 076706318206
- Country of Origin China
- Category Insect Killers
Details
Item | Fruit Fly Trap |
Targeted Insects | Flies |
Reusable | Yes |
Features | Poison Free |
Product Type | Insect Trap |
Indoor/Outdoor Use | Indoor/Outdoor |
Color | Orange |
Description
Fruit Fly Trap, Insect Group Flying, Trap Style Bait Box, Targeted Insects Flies, Indoor/Outdoor Use Indoor/Outdoor, Color Orange, Features Poison Free, Product Type Insect Trap, Reusable Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Post Hinge, 1-7/8" (328531C)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- DB ELECTRICAL Hydraulic Pump For John Deere 3120 3203 3320 3520 3720 4105 4210 4310 4410 (1401-1194)
- SPECTRACIDE Wasp and Hornet Killer Aerosol 185 oz (HG-27221)
- ESPOMA Azalea Tone Orgnc 4Lb (AT4)
- RAID Max Perimeter Protection Spray Insect Barrier 1 gal (01561)
- BAYER Temprid Ready Spray (15.7oz) (80867395)
- PRESCRIPTION TREATMENT PT Pro-Control Plus Fog (6oz) (59018112)
- PRECOR 2000 Plus Premise Spray - 16 oz. can (3006301)
- ECOSMART Wasp and Hornet Killer 14 oz., PK2 (ECSM-33529-01EC)
- Zendozones Insect Killers